Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2427-25G
Zoro #
G8113347
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
4-(Trifluoromethoxy)Benzenesulfonamide
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
241.18
Chemical Container Material
Clear Glass
CAS Number
1513-45-7
Chemical Grade
Reagent
Chemical Formula
C7H6F3NO3S
Description
4-(Trifluoromethoxy)Benzenesulfonamide, CAS Number 1513-45-7, Molecular Weight 241.18, Chemical Formula C7H6F3NO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.