4-(Trifluoromethyl)Phenylacetic Acid, 1g
Mfr # T1783-1G
Zoro # G8168008
product price:Â $56.59
/eaKey Features
Chemical Formula
C9H7F3O2
CAS Number
32857-62-8
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1783-1G
Zoro #
G8168008
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
4-(Trifluoromethyl)Phenylacetic Acid
Chemical Formula
C9H7F3O2
CAS Number
32857-62-8
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
204.15
Chemical Container Type
Bottle
Description
4-(Trifluoromethyl)Phenylacetic Acid, CAS Number 32857-62-8, Molecular Weight 204.15, Chemical Formula C9H7F3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.