4-(Trifluoromethyl)Phenylacetic Acid, 25g

  • Mfr # T1783-25G

  • Zoro # G8166011


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
CAS Number
32857-62-8
Molecular Weight
204.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1783-25G
Zoro #
G8166011
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-(Trifluoromethyl)Phenylacetic Acid
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
32857-62-8
Molecular Weight
204.15
Chemical Formula
C9H7F3O2
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

4-(Trifluoromethyl)Phenylacetic Acid, CAS Number 32857-62-8, Molecular Weight 204.15, Chemical Formula C9H7F3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.