4-Vinylphenylboronic Acid, 1g
Mfr # V0075-1G
Zoro # G8130591
product price: $56.39
/eaKey Features
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C8H9BO2
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V0075-1G
Zoro #
G8130591
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
4-Vinylphenylboronic Acid
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C8H9BO2
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
2156-04-9
Molecular Weight
147.97
Description
4-Vinylphenylboronic Acid, CAS Number 2156-04-9, Molecular Weight 147.97, Chemical Formula C8H9BO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.