5-BromoBenzo(b)thiophene, 1g
Mfr # B3762-1G
Zoro # G8012081
product price: $34.19
/eaKey Features
Shelf Life
24 mo
Chemical Container Size
1 g
Chemical Grade
Reagent
CAS Number
4923-87-9
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3762-1G
Zoro #
G8012081
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
5-BromoBenzo[b]thiophene
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
4923-87-9
Chemical Container Type
Bottle
Molecular Weight
F.W. 213.09
Chemical Formula
C8H5BrS
Chemical Container Material
Clear Glass
Description
5-BromoBenzo[b]thiophene, CAS Number 4923-87-9, Molecular Weight F.W. 213.09, Chemical Formula C8H5BrS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.