5-BromoBenzo(b)thiophene, 5g
Mfr # B3762-5G
Zoro # G7967062
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C8H5BrS
CAS Number
4923-87-9
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3762-5G
Zoro #
G7967062
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
5-BromoBenzo[b]thiophene
Chemical Formula
C8H5BrS
CAS Number
4923-87-9
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 213.09
Description
5-BromoBenzo[b]thiophene, CAS Number 4923-87-9, Molecular Weight F.W. 213.09, Chemical Formula C8H5BrS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.