Zoro Homepage

5-Chloro-1-pentyne, 5mL

  • Mfr # C1522-5ML

  • Zoro # G7935151


product price: $57.59
/ea

Key Features

Chemical Formula
C5H7Cl
Molecular Weight
F.W. 102.57
Shelf Life
24 mo
CAS Number
14267-92-6
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S. (5-Chloro-1-pentyne), 3, Pg II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1522-5ML
Zoro #
G7935151
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
5-Chloro-1-pentyne
Chemical Formula
C5H7Cl
Molecular Weight
F.W. 102.57
Shelf Life
24 mo
CAS Number
14267-92-6
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S. (5-Chloro-1-pentyne), 3, Pg II
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

5-Chloro-1-pentyne, CAS Number 14267-92-6, Molecular Weight F.W. 102.57, Chemical Formula C5H7Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S. (5-Chloro-1-pentyne), 3, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.