Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Chloro-2-pentanone, 25mL

  • Mfr # C0867-25ML

  • Zoro # G7926961


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 120.58
Chemical Container Size
25 mL
Chemical Formula
C5H9ClO
Shelf Life
24 mo
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0867-25ML
Zoro #
G7926961
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
5-Chloro-2-pentanone
Molecular Weight
F.W. 120.58
Chemical Formula
C5H9ClO
Shelf Life
24 mo
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Chemical Container Material
Clear Glass
CAS Number
5891-21-4
Chemical Container Type
Bottle

Description

5-Chloro-2-pentanone, CAS Number 5891-21-4, Molecular Weight F.W. 120.58, Chemical Formula C5H9ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketones, Liquid, N.O.S., 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.