5-Methyl-1h-Benzotriazole, 500g

  • Mfr # M0249-500G

  • Zoro # G8106408


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H7N3
Chemical Container Material
Clear Glass
CAS Number
136-85-6
Shelf Life
24 mo
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0249-500G
Zoro #
G8106408
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
5-Methyl-1h-Benzotriazole
Chemical Formula
C7H7N3
Chemical Container Material
Clear Glass
CAS Number
136-85-6
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
133.15

Description

5-Methyl-1h-Benzotriazole, CAS Number 136-85-6, Molecular Weight 133.15, Chemical Formula C7H7N3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.