Zoro Homepage

5-Methyl-Dl-Tryptophan, 100mg

  • Mfr # M0452-100MG

  • Zoro # G8154583


product price: $127.99
/ea
Free Shipping & Returns

Key Features

CAS Number
951-55-3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0452-100MG
Zoro #
G8154583
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
5-Methyl-DL-Tryptophan
CAS Number
951-55-3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Lab
Molecular Weight
218.26 F.W.
Chemical Formula
C12H14N2O2
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
5-Methyl-DL-Tryptophan
Form
Powder
Shipping Restrictions
HS 2933.99.7900
Container Material
Clear Glass
Features
Light Sensitive
Volume
100 mg
REMOVE - Previous PI Node
M
Quantity
100
MDL Number
MFCD00005652
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C

Description

5-Methyl-DL-Tryptophan, Concentration Not Applicable, CAS Number 951-55-3, Molecular Weight 218.26 F.W., Chemical Formula C12H14N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.99.7900, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.