Zoro Homepage

5-Methyl-Dl-Tryptophan, 1g

  • Mfr # M0452-1G

  • Zoro # G8285888


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C12H14N2O2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0452-1G
Zoro #
G8285888
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
5-Methyl-DL-Tryptophan
Shelf Life
24 mo
Chemical Formula
C12H14N2O2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
951-55-3
Molecular Weight
218.26 F.W.
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
5-Methyl-DL-Tryptophan
Shipping Restrictions
HS 2933.99.7900
Form
Powder
Features
Light Sensitive
Container Material
Clear Glass
MDL Number
MFCD00005652
REMOVE - Previous PI Node
M
Storage Temperature - Minimum
20 Degrees C
Volume
1 g
Storage Temperature - Maximum
22 Degrees C
Quantity
1

Description

5-Methyl-DL-Tryptophan, Concentration Not Applicable, CAS Number 951-55-3, Molecular Weight 218.26 F.W., Chemical Formula C12H14N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.99.7900, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.