5-Norbornene-2-Carboxylic Acid, 5g

  • Mfr # N0667-5G

  • Zoro # G8157578


product price: $37.19
/ea

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
120-74-1
Chemical Formula
C8H10O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0667-5G
Zoro #
G8157578
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
5-Norbornene-2-Carboxylic Acid
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
120-74-1
Chemical Formula
C8H10O2
Molecular Weight
138.17
Shelf Life
24 mo
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III

Description

5-Norbornene-2-Carboxylic Acid, CAS Number 120-74-1, Molecular Weight 138.17, Chemical Formula C8H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.