5-Sulfosalicylic Acid, 25g
Mfr # S0137-25G
Zoro # G8226963
product price: $99.29
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C7H6O6S2H2O
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S0137-25G
Zoro #
G8226963
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
5-Sulfosalicylic Acid
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C7H6O6S2H2O
Chemical Grade
Reagent
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Molecular Weight
218.18
Shelf Life
24 mo
CAS Number
5965-83-3
Description
5-Sulfosalicylic Acid, CAS Number 5965-83-3, Molecular Weight 218.18, Chemical Formula C7H6O6S�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.