Zoro Homepage

6-Chloro-1-hexyne, 5mL

  • Mfr # C1493-5ML

  • Zoro # G7916330


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 mL
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
10297-06-0
Chemical Formula
C6H9Cl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1493-5ML
Zoro #
G7916330
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
6-Chloro-1-hexyne
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
10297-06-0
Chemical Formula
C6H9Cl
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 116.59
Chemical Container Type
Bottle

Description

6-Chloro-1-hexyne, CAS Number 10297-06-0, Molecular Weight F.W. 116.59, Chemical Formula C6H9Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.