Zoro Homepage

6-Mercaptopurine, 1g

  • Mfr # M0063-1G

  • Zoro # G8187203


product price: $38.79
/ea

Key Features

Chemical Container Size
1 g
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
6112-76-1
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0063-1G
Zoro #
G8187203
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
6-Mercaptopurine
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
6112-76-1
Chemical Container Material
Clear Glass
Chemical Formula
C5H4N4SH2O
Chemical Container Type
Bottle
Molecular Weight
152.18

Description

6-Mercaptopurine, CAS Number 6112-76-1, Molecular Weight 152.18, Chemical Formula C5H4N4S�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.