7-Methylquinoline, 25g
Mfr # M1180-25G
Zoro # G8116853
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1180-25G
Zoro #
G8116853
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
7-Methylquinoline
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C10H9N
CAS Number
612-60-2
Molecular Weight
143.19
Description
7-Methylquinoline, CAS Number 612-60-2, Molecular Weight 143.19, Chemical Formula C10H9N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.