8-Bromo-2-methylquinoline, 5g
Mfr # B3444-5G
Zoro # G8018573
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
61047-43-6
Chemical Formula
C10H8BrN
Molecular Weight
F.W. 222.09
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3444-5G
Zoro #
G8018573
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
8-Bromo-2-methylquinoline
Shelf Life
24 mo
CAS Number
61047-43-6
Chemical Formula
C10H8BrN
Molecular Weight
F.W. 222.09
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Description
8-Bromo-2-methylquinoline, CAS Number 61047-43-6, Molecular Weight F.W. 222.09, Chemical Formula C10H8BrN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.