Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9, 10-Bis(Phenylethynyl)Anthracene, 5g

  • Mfr # P1137-5G

  • Zoro # G8190347


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
CAS Number
10075-85-1
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1137-5G
Zoro #
G8190347
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
9,10-Bis(Phenylethynyl)Anthracene
Chemical Container Material
Clear Glass
CAS Number
10075-85-1
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
378.47
Chemical Formula
C30H18

Description

9,10-Bis(Phenylethynyl)Anthracene, CAS Number 10075-85-1, Molecular Weight 378.47 F.W., Chemical Formula C30H18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2902.90.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.