Acetylacetone, C5H8O2, 25ml
Mfr # P0052-25ML
Zoro # G8267992
product price: $29.19
/eaKey Features
Shipping Restrictions
UN2310, Pentane-dione, 3, PG III
Shelf Life
24 mo
CAS Number
123-54-6
Chemical Container Size
25 mL
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0052-25ML
Zoro #
G8267992
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Acetylacetone
Shipping Restrictions
UN2310, Pentane-dione, 3, PG III
Shelf Life
24 mo
CAS Number
123-54-6
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 100.12
Chemical Formula
C5H8O2
Chemical Container Type
Bottle
Description
Acetylacetone, CAS Number 123-54-6, Molecular Weight 100.12 F.W., Chemical Formula C5H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 3/6.1, HS 2914.19.0000, PG III, UN2310
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.