Zoro Homepage

Acetylacetone, C5H8O2, 500ml

  • Mfr # P0052-500ML

  • Zoro # G8149351


product price: $74.19
/ea

Key Features

Chemical Formula
C5H8O2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0052-500ML
Zoro #
G8149351
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Acetylacetone
Chemical Formula
C5H8O2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 100.12
CAS Number
123-54-6
Shipping Restrictions
UN2310, Pentane-dione, 3, PG III
Chemical Container Type
Bottle

Description

Acetylacetone, CAS Number 123-54-6, Molecular Weight F.W. 100.12, Chemical Formula C5H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2310, Pentane-dione, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.