Acid Blue 1, 25g
Mfr # P0597-25G
Zoro # G8267067
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Molecular Weight
544.68
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0597-25G
Zoro #
G8267067
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Acid Blue 1
Chemical Container Material
Clear Glass
Molecular Weight
544.68
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
116-95-0
Chemical Formula
C27H32N2O6S2
Description
Acid Blue 1, CAS Number 116-95-0, Molecular Weight 544.68 F.W., Chemical Formula C27H32N2O6S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2933.99.9701
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.