Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allyl chloride, 25mL

  • Mfr # C0274-25ML

  • Zoro # G8028032


product price: $36.79
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 76.53
Shipping Restrictions
UN1100, Allyl Chloride, 3, Pg I, Marine Pollutant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0274-25ML
Zoro #
G8028032
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Allyl chloride
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 76.53
Shipping Restrictions
UN1100, Allyl Chloride, 3, Pg I, Marine Pollutant
CAS Number
107-05-1
Chemical Formula
C3H5Cl
Shelf Life
24 mo

Description

Allyl chloride, CAS Number 107-05-1, Molecular Weight 76.52 F.W., Chemical Formula C3H5Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 3/6.1, HS 2903.29.0000, PG I, UN1100

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.