Zoro Homepage

Allyl ethyl carbonate, 5mL

  • Mfr # C1280-5ML

  • Zoro # G6455733


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C6H10O3
Molecular Weight
F.W. 130.14
Chemical Container Size
5 mL
CAS Number
1469-70-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1280-5ML
Zoro #
G6455733
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Allyl ethyl carbonate
Chemical Container Material
Clear Glass
Chemical Formula
C6H10O3
Molecular Weight
F.W. 130.14
CAS Number
1469-70-1
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN3272, Esters, N.O.S., 3, Pg III

Description

Allyl ethyl carbonate, CAS Number 1469-70-1, Molecular Weight F.W. 130.14, Chemical Formula C6H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, N.O.S., 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.