Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alpha, alpha'-dichloro-p-xylene, 500g

  • Mfr # D0430-500G

  • Zoro # G7901183


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H8Cl2
Molecular Weight
F.W. 175.05
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0430-500G
Zoro #
G7901183
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Alpha,alpha'-dichloro-p-xylene
Chemical Formula
C8H8Cl2
Molecular Weight
F.W. 175.05
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
623-25-6
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg II

Description

Alpha,alpha'-dichloro-p-xylene, CAS Number 623-25-6, Molecular Weight 175.05 F.W., Chemical Formula C8H8Cl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 6.1/8, HS 2903.99.8001, PG II, UN2928

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.