Alpha-Cyclohexyl-DL-mandelic Acid, 25g
Mfr # C2393-25G
Zoro # G7968639
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 234.30
CAS Number
4335-77-7
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2393-25G
Zoro #
G7968639
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Alpha-Cyclohexyl-DL-mandelic Acid
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 234.30
CAS Number
4335-77-7
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C14H18O3
Description
Alpha-Cyclohexyl-DL-mandelic Acid, CAS Number 4335-77-7, Molecular Weight 234.3 F.W., Chemical Formula C14H18O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2918.19.3100
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.