Zoro Homepage

Alpha-Cyclohexyl-DL-mandelic Acid, 5g

  • Mfr # C2393-5G

  • Zoro # G7941619


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
5 g
Chemical Container Type
Bottle
Molecular Weight
F.W. 234.30
CAS Number
4335-77-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2393-5G
Zoro #
G7941619
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Alpha-Cyclohexyl-DL-mandelic Acid
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 234.30
CAS Number
4335-77-7
Shelf Life
24 mo
Chemical Formula
C14H18O3

Description

Alpha-Cyclohexyl-DL-mandelic Acid, CAS Number 4335-77-7, Molecular Weight F.W. 234.30, Chemical Formula C14H18O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.