Alpha-Naphtholphthalein, 1g
Mfr # N0031-1G
Zoro # G8192243
product price: $59.15
/eaKey Features
Chemical Grade
Reagent
Chemical Formula
C28H18O4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N0031-1G
Zoro #
G8192243
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Alpha-Naphtholphthalein
Chemical Grade
Reagent
Chemical Formula
C28H18O4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
596-01-0
Molecular Weight
418.45
Description
Alpha-Naphtholphthalein, CAS Number 596-01-0, Molecular Weight 418.45 F.W., Chemical Formula C28H18O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2932.20.4500
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.