Alpha-Terpinene, 500mL
Mfr # M0317-500ML
Zoro # G8199873
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C10H16
Chemical Container Size
500 mL
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG III
Molecular Weight
136.24
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0317-500ML
Zoro #
G8199873
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Alpha-Terpinene
Chemical Formula
C10H16
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG III
Molecular Weight
136.24
Chemical Grade
Reagent
CAS Number
99-86-5
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Description
Alpha-Terpinene, CAS Number 99-86-5, Molecular Weight 136.24 F.W., Chemical Formula C10H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 3, HS n.o. 2902.19.0050, PG III, UN2319
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.