Alpha-Terpineol, 25mL
Mfr # T0022-25ML
Zoro # G8170029
product price: $34.69
/eaKey Features
Shelf Life
24 mo
Chemical Container Size
25 mL
Chemical Formula
C10H18O
Molecular Weight
154.25
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0022-25ML
Zoro #
G8170029
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Alpha-Terpineol
Shelf Life
24 mo
Chemical Formula
C10H18O
Molecular Weight
154.25
Chemical Container Material
Clear Glass
CAS Number
98-55-5
Chemical Grade
Reagent
Chemical Container Type
Bottle
Description
Alpha-Terpineol, CAS Number 98-55-5, Molecular Weight 154.25, Chemical Formula C10H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.