Alpha-Thioglycerol, 10g
Mfr # S0374-10G
Zoro # G8196890
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
108.16
Chemical Formula
C3H8O2S
Shelf Life
24 mo
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S0374-10G
Zoro #
G8196890
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
10 g
Details
Item
Alpha-Thioglycerol
Molecular Weight
108.16
Chemical Formula
C3H8O2S
Shelf Life
24 mo
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
96-27-5
Description
Alpha-Thioglycerol, CAS Number 96-27-5, Molecular Weight 108.16 F.W., Chemical Formula C3H8O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2930.90.9251, PG III, UN2810
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.