Zoro Homepage

Ammonium cerium(iv) nitrate, 500g

  • Mfr # C1806-500G

  • Zoro # G8049428


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Shelf Life
24 mo
Molecular Weight
F.W. 548.22
CAS Number
16774-21-3
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1806-500G
Zoro #
G8049428
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Ammonium cerium(iv) nitrate
Shelf Life
24 mo
Molecular Weight
F.W. 548.22
CAS Number
16774-21-3
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN1477, Nitrates, Inorganic, N.O.S., 5.1, Pg II
Chemical Formula
H8CeN8O18

Description

Ammonium cerium(iv) nitrate, CAS Number 16774-21-3, Molecular Weight F.W. 548.22, Chemical Formula H8CeN8O18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1477, Nitrates, Inorganic, N.O.S., 5.1, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.