Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ammonium cerium(iv) nitrate, 50g

  • Mfr # C1806-50G

  • Zoro # G8035890


product price: $69.19
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
H8CeN8O18
CAS Number
16774-21-3
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1806-50G
Zoro #
G8035890
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
50 g

Details

Item
Ammonium cerium(iv) nitrate
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
H8CeN8O18
CAS Number
16774-21-3
Shelf Life
24 mo
Molecular Weight
F.W. 548.22
Shipping Restrictions
UN1477, Nitrates, Inorganic, N.O.S., 5.1, Pg II

Description

Ammonium cerium(iv) nitrate, CAS Number 16774-21-3, Molecular Weight 548.22 F.W., Chemical Formula H8CeN8O18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 50 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 5.1, HS 2846.10.0050, PG II, UN1477

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.