Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amyl chloroformate, 25g

  • Mfr # C0587-25G

  • Zoro # G7928608


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 150.60
Shelf Life
24 mo
Chemical Formula
C6H11ClO2
Chemical Container Type
Bottle
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0587-25G
Zoro #
G7928608
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Amyl chloroformate
Molecular Weight
F.W. 150.60
Shelf Life
24 mo
Chemical Formula
C6H11ClO2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
638-41-5
Shipping Restrictions
UN3277, Chloroformates, Toxic, Corrosive, N.O.S., 6.1, Pg II

Description

Amyl chloroformate, CAS Number 638-41-5, Molecular Weight 150.6 F.W., Chemical Formula C6H11ClO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 6.1/8, HS 2915.90.5010, PG II, UN3277

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.