Zoro Homepage

Anthrarufin, 25g

  • Mfr # D0562-25G

  • Zoro # G8070190


product price: $64.19
/ea

Key Features

Shelf Life
24 mo
CAS Number
117-12-4
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0562-25G
Zoro #
G8070190
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Anthrarufin
Shelf Life
24 mo
CAS Number
117-12-4
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C14H8O4
Molecular Weight
240.21 F.W.
Container Type
Bottle
Product Type
Anthrarufin
Chemical Grade
HPLC
Purity
85 %
Shipping Restrictions
HS 2914.69.9000
Form
Powder
Container Material
Clear Glass
PubChem CID
8328
Volume
25 g
REMOVE - Previous PI Node
A
MDL Number
MFCD00001210
Quantity
25

Description

Anthrarufin, CAS Number 117-12-4, Molecular Weight 240.21 F.W., Chemical Formula C14H8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2914.69.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.