Zoro Homepage

Arsenazo i, 1g

  • Mfr # D0578-1G

  • Zoro # G6690303


product price: $88.19
/ea
Free Shipping & Returns

Key Features

CAS Number
66019-20-3
Chemical Container Size
1 g
Chemical Formula
C16H10AsN2Na3O11S2
Shelf Life
24 mo
Purity
90 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0578-1G
Zoro #
G6690303
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Arsenazo i
CAS Number
66019-20-3
Chemical Formula
C16H10AsN2Na3O11S2
Shelf Life
24 mo
Purity
90 %
Chemical Container Type
Bottle
Shipping Restrictions
Class 6.1, HS 2929.10.8090, PG III, UN3465
Molecular Weight
614.27 F.W.
Chemical Container Material
Clear Glass
Container Type
Bottle
Chemical Grade
Reagent
Form
Powder
Container Material
Glass
Product Type
Arsenazo i
MDL Number
MFCD00003937
Volume
1 g
Quantity
1
REMOVE - Previous PI Node
A

Description

Arsenazo i, CAS Number 66019-20-3, Molecular Weight 614.27 F.W., Chemical Formula C16H10AsN2Na3O11S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2929.10.8090, PG III, UN3465

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.