Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barium chloranilate, 25g

  • Mfr # C0078-25G

  • Zoro # G8008493


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 344.29
Shipping Restrictions
UN1564, Barium Compound, n.o.s., 6.1, PG III
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0078-25G
Zoro #
G8008493
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Barium chloranilate
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 344.29
Shipping Restrictions
UN1564, Barium Compound, n.o.s., 6.1, PG III
CAS Number
13435-46-6
Chemical Container Type
Bottle
Chemical Formula
C6BaCl2O4.3H2O

Description

Barium chloranilate, CAS Number 13435-46-6, Molecular Weight F.W. 344.29, Chemical Formula C6BaCl2O4.3H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1564, Barium Compound, N.O.S., 6.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.