Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barium diphenylamine-4-sulfonate, 5g

  • Mfr # D0876-5G

  • Zoro # G7995799


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C24H20BaN2O6S2
Chemical Container Size
5 g
CAS Number
6211-24-1
Shelf Life
24 mo
Shipping Restrictions
Class 6.1, HS 2921.44.7000, PG III, UN1564
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0876-5G
Zoro #
G7995799
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Barium diphenylamine-4-sulfonate
Chemical Formula
C24H20BaN2O6S2
CAS Number
6211-24-1
Shelf Life
24 mo
Shipping Restrictions
Class 6.1, HS 2921.44.7000, PG III, UN1564
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
633.88 F.W.
Container Type
Bottle
Product Type
Barium diphenylamine-4-sulfonate
Form
Powder
Purity
98 %
Container Material
Clear Glass
Volume
5 g
REMOVE - Previous PI Node
B
PubChem CID
80342
MDL Number
MFCD00007497
Quantity
5

Description

Barium diphenylamine-4-sulfonate, CAS Number 6211-24-1, Molecular Weight 633.88 F.W., Chemical Formula C24H20BaN2O6S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2921.44.7000, PG III, UN1564

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.