Behenic Acid, 25g
Mfr # D0963-25G
Zoro # G7966067
product price: $35.79
/eaKey Features
Shelf Life
24 mo
CAS Number
112-85-6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0963-25G
Zoro #
G7966067
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Behenic Acid
Shelf Life
24 mo
CAS Number
112-85-6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C22H44O2
Molecular Weight
340.59 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
Behenic Acid
Container Material
Clear Glass
Purity
80 %
Shipping Restrictions
HS n.o. 2915.90.1800
Form
Powder
MDL Number
MFCD00002807
PubChem CID
8215
Volume
25 g
REMOVE - Previous PI Node
B
Quantity
25
Description
Behenic Acid, CAS Number 112-85-6, Molecular Weight 340.59 F.W., Chemical Formula C22H44O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2915.90.1800
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.