Zoro Homepage
This item is Discontinued.
Tci Americas Benzhydrol, 25g D0898-25G

Benzhydrol, 25g (Discontinued)

  • Mfr # D0898-25G
  • Zoro # G8019407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0898-25G
Zoro #
G8019407
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Benzhydrol
CAS Number
91-01-0
Chemical Formula
C13H12O
Molecular Weight
184.24 F.W.
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
Benzhydrol
Shipping Restrictions
HS n.o. 2906.29.6000
Form
Powder
Purity
99 %
Container Material
Clear Glass
PubChem CID
7037
REMOVE - Previous PI Node
B
MDL Number
MFCD00004488
Volume
25 g
Quantity
25

Description

Benzhydrol, CAS Number 91-01-0, Molecular Weight 184.24 F.W., Chemical Formula C13H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2906.29.6000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.