Zoro Homepage

Benzhydrol, 500g

  • Mfr # D0898-500G

  • Zoro # G8055947


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Formula
C13H12O
Molecular Weight
184.24 F.W.
Chemical Grade
Reagent
CAS Number
91-01-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0898-500G
Zoro #
G8055947
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Benzhydrol
Chemical Container Type
Bottle
Chemical Formula
C13H12O
Molecular Weight
184.24 F.W.
Chemical Grade
Reagent
CAS Number
91-01-0
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
Benzhydrol
Shipping Restrictions
HS n.o. 2906.29.6000
Form
Powder
Container Material
Clear Glass
Purity
99 %
Volume
500 g
REMOVE - Previous PI Node
B
PubChem CID
7037
Quantity
500
MDL Number
MFCD00004488

Description

Benzhydrol, CAS Number 91-01-0, Molecular Weight 184.24 F.W., Chemical Formula C13H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2906.29.6000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.