Zoro Homepage
This item is Discontinued.
Tci Americas Benzyl Isothiocyanate, 25g I0224-25G

Benzyl Isothiocyanate, 25g (Discontinued)

  • Mfr # I0224-25G
  • Zoro # G8133778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0224-25G
Zoro #
G8133778
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Benzyl Isothiocyanate
Shelf Life
24 mo
CAS Number
622-78-6
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Chemical Container Material
Clear Glass
Chemical Formula
C8H7NS
Chemical Grade
Reagent
Molecular Weight
149.21
Chemical Container Type
Bottle

Description

Benzyl Isothiocyanate, CAS Number 622-78-6, Molecular Weight 149.21, Chemical Formula C8H7NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.