Beta-carotene, 5g
Mfr # C0560-5G
Zoro # G7939747
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C40H56
CAS Number
7235-40-7
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0560-5G
Zoro #
G7939747
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Beta-carotene
Shelf Life
24 mo
Chemical Formula
C40H56
CAS Number
7235-40-7
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 536.89
Description
Beta-carotene, CAS Number 7235-40-7, Molecular Weight F.W. 536.89, Chemical Formula C40H56, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.