Zoro Homepage
This item is Discontinued.
Tci Americas Beta-Chlorophenetole, 500mL C0240-500ML

Beta-Chlorophenetole, 500mL (Discontinued)

  • Mfr # C0240-500ML
  • Zoro # G8086001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0240-500ML
Zoro #
G8086001
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Beta-Chlorophenetole
Chemical Formula
C8H9ClO
Molecular Weight
F.W. 156.61
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
622-86-6
Chemical Container Type
Bottle

Description

Beta-Chlorophenetole, CAS Number 622-86-6, Molecular Weight F.W. 156.61, Chemical Formula C8H9ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.