Zoro Homepage
This item is Discontinued.
Tci Americas (-)-Beta-Citronellol, 5mL C2254-5ML

(-)-Beta-Citronellol, 5mL (Discontinued)

  • Mfr # C2254-5ML
  • Zoro # G7930008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2254-5ML
Zoro #
G7930008
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
(-)-Beta-Citronellol
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 156.27
Chemical Grade
Reagent
Chemical Formula
C10H20O
Chemical Container Type
Bottle
CAS Number
7540-51-4
Shelf Life
24 mo

Description

(-)-Beta-Citronellol, CAS Number 7540-51-4, Molecular Weight F.W. 156.27, Chemical Formula C10H20O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.