Bezafibrate, 5g
Mfr # B3346-5G
Zoro # G7901971
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C19H20ClNO4
CAS Number
41859-67-0
Molecular Weight
F.W. 361.82
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3346-5G
Zoro #
G7901971
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Bezafibrate
Shelf Life
24 mo
Chemical Formula
C19H20ClNO4
CAS Number
41859-67-0
Molecular Weight
F.W. 361.82
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Description
Bezafibrate, CAS Number 41859-67-0, Molecular Weight F.W. 361.82, Chemical Formula C19H20ClNO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.