Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tci Americas Bis(2, 4-pentanedionato)cobalt(ii), 500g C0373-500G

Bis(2, 4-pentanedionato)cobalt(ii), 500g (Discontinued)

  • Mfr # C0373-500G
  • Zoro # G8060567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0373-500G
Zoro #
G8060567
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Bis(2,4-pentanedionato)cobalt(ii)
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
F.W. 257.15
CAS Number
123334-29-2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C10H14CoO4.2H2O

Description

Bis(2,4-pentanedionato)cobalt(ii), CAS Number 123334-29-2, Molecular Weight F.W. 257.15, Chemical Formula C10H14CoO4.2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.