Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bis(2-ethylhexyl) ether, 25mL

  • Mfr # D1021-25ML

  • Zoro # G8040641


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
25 mL
Molecular Weight
242.45 F.W.
Chemical Container Type
Bottle
CAS Number
10143-60-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1021-25ML
Zoro #
G8040641
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Bis(2-ethylhexyl) ether
Shelf Life
24 mo
Molecular Weight
242.45 F.W.
Chemical Container Type
Bottle
CAS Number
10143-60-9
Chemical Formula
C16H34O
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
GC Analysis
Product Type
Bis(2-ethylhexyl) ether
Form
Liquid
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2909.19.1800
Purity
85 %
PubChem CID
25010
MDL Number
MFCD00059427
Quantity
25
REMOVE - Previous PI Node
B
Volume
25 mL

Description

Bis(2-ethylhexyl) ether, CAS Number 10143-60-9, Molecular Weight 242.45 F.W., Chemical Formula C16H34O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2909.19.1800

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.