Zoro Homepage

Bis(2-Ethylhexyl) Hydrogen Phosphate

  • Mfr # P0811-25ML

  • Zoro # G8287078


product price: $44.69
/ea

Key Features

Chemical Formula
C16H35O4P
Molecular Weight
322.43
Chemical Container Type
Bottle
Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0811-25ML
Zoro #
G8287078
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Bis(2-Ethylhexyl) Hydrogen Phosphate
Chemical Formula
C16H35O4P
Molecular Weight
322.43
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
298-07-7
Shipping Restrictions
UN1902, Diisooctyl Acid Phosphate, 8, PG III
Shelf Life
24 mo

Description

Bis(2-Ethylhexyl) Hydrogen Phosphate, CAS Number 298-07-7, Molecular Weight 322.43, Chemical Formula C16H35O4P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1902, Diisooctyl Acid Phosphate, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.