Bis(2-Ethylhexyl) Sebacate, 500mL
Mfr # S0025-500ML
Zoro # G8180949
product price: $65.49
/eaKey Features
Molecular Weight
426.68
Chemical Formula
C26H50O4
CAS Number
122-62-3
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S0025-500ML
Zoro #
G8180949
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Bis(2-Ethylhexyl) Sebacate
Molecular Weight
426.68
Chemical Formula
C26H50O4
CAS Number
122-62-3
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Description
Bis(2-Ethylhexyl) Sebacate, CAS Number 122-62-3, Molecular Weight 426.68, Chemical Formula C26H50O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.