Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bis(2-hydroxyethyl) Disulfide, 500g

  • Mfr # B3587-500G

  • Zoro # G8006868


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Chemical Container Material
Clear Glass
CAS Number
1892-29-1
Chemical Container Type
Bottle
Chemical Formula
C4H10O2S2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3587-500G
Zoro #
G8006868
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Bis(2-hydroxyethyl) Disulfide
Chemical Container Material
Clear Glass
CAS Number
1892-29-1
Chemical Container Type
Bottle
Chemical Formula
C4H10O2S2
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Shelf Life
24 mo
Molecular Weight
F.W. 154.24

Description

Bis(2-hydroxyethyl) Disulfide, CAS Number 1892-29-1, Molecular Weight F.W. 154.24, Chemical Formula C4H10O2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, N.O.S., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.